Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 7/8" Tip Size
Mfr # 12220
Zoro # G3200821
product price: $17.13
/ea
$17.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8.2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.37"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8.2" |
Handle Length | 2.37" |
Tip Size | 7/8" |
Length Family | Short |
Handle-Length | 2.37" |
Arm-Length | 8.2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Description
7/8In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- HEROS PRIDE Collar Extender, One Size, Black (9061)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (15919)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (12170)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- Bondhus Wrenches