Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 7/16" Tip Size
Mfr # 16115
Zoro # G3550867
product price: $8.61
/ea
Sold in multiples of 2 for $17.22
$17.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7-1/2"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7-1/2" |
Handle Length | 1-1/2" |
Tip Size | 7/16" |
Length Family | Long |
Arm-Length | 7-1/2" |
Handle-Length | 1-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Description
7/16In Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4912)
- HHIP 4 Piece #2 & 3 & 5 & 6 Die Stock Set (3900-0233)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC (BH00019)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- EKLIND T-HANDLE HEX KEY 4MM 9"" (54940)
- Bondhus Wrenches