Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 7/16" Tip Size
Mfr # 12115
Zoro # G3547367
Sold in multiples of 2 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7-1/2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7-1/2" |
Handle Length | 1-1/2" |
Tip Size | 7/16" |
Length Family | Long |
Handle-Length | 1-1/2" |
Arm-Length | 7-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Tether Ready | No |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
7/16In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- DRILL AMERICA 13/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/32)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (10988)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- BONDHUS 3/16in Ball End T-Handle (13110)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- Bondhus Hex Keys