Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 5/8" Tip Size
Mfr # 16218
Zoro # G3551077
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6.3"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6.3" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Short |
Handle-Length | 1.88" |
Arm-Length | 6.3" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Steel |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Description
5/8In Plated Hex L-wrench- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Slotted Stubby Screwdriver, W30994 (W30994)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- BONDHUS T-HANDLE T45 (BH33045)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- Bondhus Hex Keys & Hex Key Sets