Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 5/8" Tip Size
Mfr # 16118
Zoro # G3200961
product price: $13.78
/ea
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.8"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9.8" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Long |
Handle-Length | 1.88" |
Arm-Length | 9.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Material | Steel |
Description
5/8In Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- BONDHUS Plated Balldriver L-Wrench Double Pk (116-20399)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (12216)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- EKLIND 316 THANDLE (EKL61912)
- Bondhus Wrenches