Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 5/8" Tip Size
Mfr # 15918
Zoro # G3200937
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9.8" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Long |
Arm-Length | 9.8" |
Handle-Length | 1.88" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | No |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
5/8In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (8994)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- BONDHUS 4.0mm Ball End L-Wrench (10960)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15816)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- Bondhus Hex Keys