Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 5/8" Tip Size
Mfr # 15818
Zoro # G3549878
product price: $8.05
/ea
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6.3" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Short |
Handle-Length | 1.88" |
Arm-Length | 6.3" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
5/8In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 Piece Knockout Punch Set with Wrench, 10 ga. (53732SEN)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (80303)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- CHANNELLOCK 1/4 In. Drive 10 mm 6-Point Shallow Metric Socket (398152)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- BONDHUS 3/4" Hex L-wrench - Long Arm (12119)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (12162)
- EKLIND Ergonomic T27 Tip Size, 6 in Long (68627)
- Bondhus Hex Keys