Shop All Hex Keys
This Product is Discontinued
Bondhus
SAE L-Shape Hex Key, 5/64" Tip Size (Discontinued)
Mfr # 13904
Zoro # G3548846
This Product is Discontinued
Key Features
- Arm Length 3.2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 0.61"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3.2" |
Handle Length | 0.61" |
Tip Size | 5/64" |
Length Family | Long |
Handle-Length | 0.61" |
Arm-Length | 3.2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
If you are looking for a hex key that is designed to be durable and high-performing, this Bondhus 13904 SAE L-Shape Hex Key is what you need. This 5/64" tip size hex key has an arm length of 3.2 in. and a handle length of 0.61 in. The blade material is Protanium High Torque Steel while the handle material is Protanium High Torque Steel. It comes with ProGuard finish, which protects against corrosion and scratches, keeping your tool looking new for longer. The Bondhus Hex Key will allow you to work on even the most demanding projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.