Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 3/4" Tip Size
Mfr # 16119
Zoro # G3200970
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11.3"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 2.13"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 11.3" |
Handle Length | 2.13" |
Tip Size | 3/4" |
Length Family | Long |
Handle-Length | 2.13" |
Arm-Length | 11.3" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Description
3/4In Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012MHT)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424064)
- BEST LOOK 48 In. Handle Heavy Duty Scraper (793566)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- Bondhus Hex Keys