Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 3/4" Tip Size
Mfr # 15819
Zoro # G3200928
$12.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.13"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7.3" |
Handle Length | 2.13" |
Tip Size | 3/4" |
Length Family | Short |
Arm-Length | 7.3" |
Handle-Length | 2.13" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Material | Steel |
Key Shape | L-Shape |
Description
3/4In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 1 1/4 in, 5 Ah Battery Included (2962-20, 48-11-1850)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m20 x 2.5 (T/AT20X2.5)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Boxed (AC218BK)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC (BH00019)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (17180)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- BONDHUS Metric L-Shape Ball Hex Key, 22 mm Tip Size (10991)
- SUBURBAN BOLT AND SUPPLY M4 HEX KEY LONG ARM (A45400400LA)
- Bondhus Hex Keys