Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 3/4" Tip Size
Mfr # 12219
Zoro # G3547750
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.13"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7.3" |
Handle Length | 2.13" |
Tip Size | 3/4" |
Length Family | Short |
Arm-Length | 7.3" |
Handle-Length | 2.13" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
3/4In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3008CW)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 250 SBA)
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- Bondhus Hex Keys & Hex Key Sets