Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1/4" Tip Size
Mfr # 0715752155
Zoro # G3557228
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3-3/8"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
- Tip Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3-3/8" |
Tip Size | 1/4" |
Arm-Length | 3-3/8" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Adjustment Tool,1/4X3-3/4 Hex L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16-24NF H3 3 Flute Spiral Point Plug Tap (1011-6102)
- PROTO SKT 1/2DR 15/16 6PT DEEP (PO5330H)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- GENERAL TOOLS Gauge Stair Set 2-Pieces Brass (803)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (12162)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BETA Torx(R) Plain Star Male Key, T6 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- Bondhus Wrenches