Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1/2" Tip Size
Mfr # 38116
Zoro # G3556275
product price: $8.86
/ea
Sold in multiples of 2 for $17.72
$17.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7.8"
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7.8" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Long |
Handle-Length | 1.63" |
Arm-Length | 7.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Description
1/2In Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-10)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- EXCEL BLADES #17A 1/4" Narrow Chisel Wood Carving Replacement Blade 5pcs. 12pk (24117)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (16915)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- TEKTON 4.5 mm Short Arm Ball End Hex L-Key (KLX87045)
- Bondhus Hex Keys