Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1/2" Tip Size
Mfr # 15816
Zoro # G3549850
product price: $4.51
/ea
Sold in multiples of 2 for $9.02
$9.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5.3" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Short |
Arm-Length | 5.3" |
Handle-Length | 1.63" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Material | Steel |
Key Shape | L-Shape |
Tether Ready | No |
Description
1/2In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/16-20 H3 3 Flt. Bottom Spiral Point Tap (099417AS)
- SUPERIOR ELECTRIC 1/2" Capacity Keyed 5/8"-16 UNF Drill Chuck (J3113HH)
- SPOTNAILS 16-Gauge 7/16 In. Medium Crown Corded Stapler (X1S6650)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14577)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (10988)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (16266)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/64" Tip Size (3706)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- Bondhus Hex Keys