Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1/2" Tip Size
Mfr # 12116
Zoro # G3558628
product price: $5.20
/ea
Sold in multiples of 2 for $10.40
$10.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7.8" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Long |
Handle-Length | 1.63" |
Arm-Length | 7.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
1/2 Hex Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T10 Tip Size, 10 PK (37060)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (17180)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- Bondhus Hex Keys & Hex Key Sets