Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1" Tip Size
Mfr # 12221
Zoro # G0889729
product price: $25.11
/ea
$25.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.62"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9.2" |
Handle Length | 2.62" |
Tip Size | 1" |
Length Family | Short |
Arm-Length | 9.2" |
Handle-Length | 2.62" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Material | Steel |
Number of Ball Ends | 0 |
Description
1In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE 0 Sheath, Leather, For All Medium Size Folding Knives (9026)
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- VEGA INDUSTRIES Screwdriver Bit Set, 32Pc Standard Drive (V32-1TP)
- DYNABRADE Contact Arm Assy, 5/8" diax3/8" W (11286)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15916)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short (51908)
- Bondhus Wrenches