Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1" Tip Size
Mfr # 12121
Zoro # G0924211
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 14.1"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.62"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 14.1" |
Handle Length | 2.62" |
Tip Size | 1" |
Length Family | Long |
Arm-Length | 14.1" |
Handle-Length | 2.62" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Material | Steel |
Key Shape | L-Shape |
Description
1In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- BONWAY Bon 32-121 Release Agent, Liquiform, 5 Gallon (32-121)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- Bondhus Hex Keys & Hex Key Sets