Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 9/16" Tip Size
Mfr # 15717
Zoro # G3200891
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-3/4"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 9" |
Handle Length | 1-3/4" |
Tip Size | 9/16" |
Length Family | Long |
Handle-Length | 1-3/4" |
Arm-Length | 9" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
9/16In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Smooth File - Boxed (05158N)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m8 x 1.25 (DWTP8X1.25)
- WRIGHT TOOL Offset Slotted Screwdriver 5-7/8" OAL - (9185)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12258)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- BONDHUS Ball End Hex Key Wrench, 1/8" (BND15707)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (456)
- Bondhus Hex Keys & Hex Key Sets