Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 7/8" Tip Size
Mfr # 10920
Zoro # G0924126
product price: $58.32
/ea
$58.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.37"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 12.8" |
Handle Length | 2.37" |
Tip Size | 7/8" |
Length Family | Long |
Arm-Length | 12.8" |
Handle-Length | 2.37" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Steel |
Key Shape | L-Shape |
Description
7/8In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-20UNF (342613)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- LEGACY Flexzilla Blow Gun Kit, 6 Piece (LEGAG1200FZKIT)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- EKLIND Power-T Hex Key 9" Arm 2mm (64920)
- Bondhus Hex Keys