Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 7/16" Tip Size
Mfr # 15715
Zoro # G3549519
product price: $9.61
/ea
$9.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7-1/2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7-1/2" |
Handle Length | 1-1/2" |
Tip Size | 7/16" |
Length Family | Long |
Handle-Length | 1-1/2" |
Arm-Length | 7-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Material | Steel |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
7/16In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 21/32" S&D Black Oxide Drill Bit (48-89-2743)
- BON TOOL Bon 72-299 Brick Trowel, Carbon Steel Nl 13" Comfort Grip Handle (72-299)
- POWERBUILT 3/8" Drive T-40 Star Bit Socket (641402)
- WEILER Drive Arbor, Threaded Shaft- 5/8 (07729)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (456)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- Bondhus Hex Keys