Shop All Hex Keys
This Product is Discontinued
Bondhus
SAE L-Shape Ball Hex Key, 5/16" Tip Size (Discontinued)
Mfr # 16913
Zoro # G3558759
This Product is Discontinued
Key Features
- Arm Length 6"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1-1/4""
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6" |
Handle Length | 1-1/4"" |
Tip Size | 5/16" |
Length Family | Long |
Handle-Length | 1-1/4"" |
Arm-Length | 6" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Ball Ends | 0 |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Description
5/16 Briteguard Ball Long L-Wr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.