Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 3/4" Tip Size
Mfr # 15719
Zoro # G0589377
product price: $27.80
/ea
$27.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 11.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.13"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 11.3" |
Handle Length | 2.13" |
Tip Size | 3/4" |
Length Family | Long |
Arm-Length | 11.3" |
Handle-Length | 2.13" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Description
3/4In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Driver Kit (7310)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/16 (49720)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (15919)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- Bondhus Wrenches