Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 1/2" Tip Size
Mfr # 15716
Zoro # G3549528
product price: $12.31
/ea
$12.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7.8" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Long |
Arm-Length | 7.8" |
Handle-Length | 1.63" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Description
1/2In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Rocker Head Pry Bar, 36 (GG633)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (48212)
- BESSEY 2 Drop Forged CClamp (CM20)
- HYDE 5 in. Pp Hh Flexible Joint Knife 06771 (6771)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12178)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- Bondhus Wrenches