Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 1/2" Tip Size
Mfr # 10916
Zoro # G3547087
product price: $11.42
/ea
$11.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7.8" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Long |
Handle-Length | 1.63" |
Arm-Length | 7.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Description
1/2In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP High Precision Steel 990 Piece Pin Gage Library MO- .011-1.000 in. (4101-0060)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 53/64 (52453)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #11 (C23671)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- BONDHUS 1/4" Loop Hex T-Handle 6" (15412)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- BONDHUS 1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded (45216)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- Bondhus Hex Keys & Hex Key Sets