Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 7/64" Tip Size
Mfr # 3606
Zoro # G3546877
Sold in multiples of 2 for $13.36
$13.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 12" |
Tip Size | 7/64" |
Length Family | Extra Long |
Arm-Length | 12" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 1 |
Key Shape | Straight |
Number of Tips | 2 |
Tether Ready | No |
Description
7/64In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Slotting Tool (HS1821)
- MORSE Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-11' 1)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- OSG Spiral Point Tap, Plug, 3 (16714)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size (3608)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- BONDHUS Metric L-Shape Ball Hex Key, 9 mm Tip Size (10974)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- Bondhus Hex Keys & Hex Key Sets