Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 5/32" Tip Size
Mfr # 409
Zoro # G3546700
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8.9"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8.9" |
Tip Size | 5/32" |
Length Family | Long |
Arm-Length | 8.9" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | Straight |
Material | Steel |
Tether Ready | No |
Description
5/32In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Tool, Sets 1/8, 5/32, 3/16 Rivets (79002)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12158)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (15919)
- BONDHUS Metric L-Shape Ball Hex Key, 22 mm Tip Size (10991)
- Bondhus Hex Keys