Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 5/16" Tip Size
Mfr # 413
Zoro # G3546746
product price: $6.23
/ea
Sold in multiples of 2 for $12.46
$12.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 11.3" |
Tip Size | 5/16" |
Length Family | Long |
Arm-Length | 11.3" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | Straight |
Material | Steel |
Description
5/16In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-503 Handle Socket, Threaded (12-503)
- CRAFTSMAN Extension, 1/4" Drive 3" Extension Bar 1/4" Dr, Full Polish Chrome (CMMT43539)
- DEWALT Side Strike Chisel, 1 In. x 10-3/4 In. (DWHT16065)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- BONDHUS 3/16in Hex T-Handle 6in Length (15210)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (12216)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- Bondhus Wrenches