Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 5/16" Tip Size
Mfr # 3613
Zoro # G3546938
product price: $8.46
/ea
Sold in multiples of 2 for $16.92
$16.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 12" |
Tip Size | 5/16" |
Length Family | Extra Long |
Arm-Length | 12" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | Straight |
Description
5/16In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- PRO-GRADE TOOLS Phillips Screwdriver, #2X4" (17002)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- BONDHUS BALL END T-HANDLE 5 MM (BH13164)
- BONDHUS 32Mm Hex L-Wrench Short (12296)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- BONDHUS 1/4in Hex T-Handle 9in Length (15312)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12158)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12178)
- XCELITE Hex Keys 3/32", Ballpoint (9923BPN)
- Bondhus Hex Keys