Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 3/8" Tip Size
Mfr # 414
Zoro # G3546755
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11.7"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 11.7" |
Tip Size | 3/8" |
Length Family | Long |
Arm-Length | 11.7" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | Straight |
Material | Steel |
Number of Ball Ends | 1 |
Tether Ready | No |
Number of Tips | 2 |
Description
3/8In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod (15-316-300)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- BONDHUS 5/16in Hex L-Wrench - Long (12113)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- BONDHUS Metric L-Shape Hex Key, 36 mm Tip Size (12298)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- Bondhus Hex Keys & Hex Key Sets