Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 3/16" Tip Size
Mfr # 3610
Zoro # G3546910
Sold in multiples of 2 for $14.88
$14.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 12" |
Tip Size | 3/16" |
Length Family | Extra Long |
Arm-Length | 12" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Tether Ready | No |
Number of Tips | 2 |
Material | Steel |
Key Shape | Straight |
Description
3/16In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (21WL02)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9631)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS 3/16in Ball End T-Handle (13110)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- Bondhus Hex Keys