Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 1/8" Tip Size
Mfr # 407
Zoro # G3546685
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7.8" |
Tip Size | 1/8" |
Length Family | Long |
Arm-Length | 7.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Material | Steel |
Key Shape | Straight |
Description
1/8In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- DRILL AMERICA 1-1/4"-16 HSS Plug Hand Tap (DWTST1-1/4-16P)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- BONDHUS Bondhus 116-12592 1.5Mm-6Mm Gorilla Grip Foldup Tool Set (116-12592)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- EKLIND Eklind Tool 269-51616 1-4 Inch 6 Inch T-Handle Hex Wrench W-Cushion G (269-51616)
- Bondhus Wrenches