Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 1/4" Tip Size
Mfr # 412
Zoro # G3546737
product price: $4.26
/ea
Sold in multiples of 3 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10.7"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10.7" |
Tip Size | 1/4" |
Length Family | Long |
Arm-Length | 10.7" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Steel |
Key Shape | Straight |
Number of Tips | 2 |
Description
1/4In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/2" (BL14648)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (413)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- Bondhus Hex Keys & Hex Key Sets