Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 0.05" Tip Size
Mfr # 3602
Zoro # G3546840
product price: $6.57
/ea
Sold in multiples of 2 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 12" |
Tip Size | 0.05" |
Length Family | Extra Long |
Arm-Length | 12" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | Straight |
Number of Tips | 2 |
Material | Steel |
Description
.050In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43335)
- POWERBUILT 1/2" Drive Micrometer Torque Wr (10-150Ftlb) (644999)
- RED DEVIL Tools 5-In-1 Painter (4861)
- GYROS Carbon Steel Hex Rethreading Die, 1-Inch to 8-Inch, 1 Piece (92-96408)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- Bondhus Hex Keys