Shop All Screwdriver Bits
Bondhus
Reversible Blade, Hex, 4-5/16"
Mfr # 0715750741
Zoro # G3625091
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric Metric
- Impact Rated No
- Point Size 1.3mm- 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750741
- Zoro # G3625091
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 1.3mm- 4mm |
Overall Length | 4-5/16" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Reversible Blade |
SAE or Metric | Metric |
Impact Rated | No |
Description
Reversible Blade, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Sliding Hammer, 230mm, 200 G (1.35/1)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC (C65622)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- CENTURY DRILL & TOOL Double End Bit Phillips 2, Slot 8-10 (68682)
- Bondhus Screwdrivers and Nutdrivers