Shop All Bit Socket Sets
Bondhus
ProHold Hex Bit Socket Set, 9 pcs
Mfr # 30299
Zoro # G0891040
product price: $117.46
/ea
Free Shipping & Returns
$117.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 30299
- Zoro # G0891040
- UPC # 037231302993
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 9 |
Item | ProHold Hex Bits 2In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 9 ProHold Hex Bits 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Shrink Attachment 3/4 x 1/2 dia. (70-01-55)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Linemans Ratchet Rai (3433)
- DREMEL Cotton Polishing Wheel, 1 In. Dia. (423E)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- BONDHUS 3/8" Drive Socket Bit, SAE, 7 pcs (30845)
- BONDHUS ProHold Ball Bit Set, 8 pcs (30487)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- BONDHUS Star Tip Socket Bit Set, Torx, 13 pcs (44037)
- GREY PNEUMATIC Grey Pneumatic Corp. GY1267H .38 in. Drive 7 Piece 6 in. Length Fractional Hex Driver Set (GY1267H)
- Bondhus Bit Socket Sets