Shop All Bit Socket Sets
Bondhus
ProHold Hex Bit Socket Set, 9 pcs
Mfr # 23298
Zoro # G0886901
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 23298
- Zoro # G0886901
- UPC # 037231232986
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 9 |
Item | ProHold Hex Bits 2In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 9 ProHold Hex Bits 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX 12OZ Claw Hammer (20-1211)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (43645)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (33646)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) (31037)
- BONDHUS Hex End Socket Bit Set, Metric, 9 pcs (30298)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard (13-Piece) (44037)
- GEARWRENCH 7 Piece 3/8" Drive Long Length Hex Bit SAE Socket Set (82537)
- Bondhus Sockets & Ratchets