Shop All Bit Socket Sets
Bondhus
ProHold Hex Bit Socket Set, 9 pcs
Mfr # 23296
Zoro # G0886910
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 23296
- Zoro # G0886910
- UPC # 037231232962
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 9 |
Item | ProHold Hex Bits 2In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 9 ProHold Hex Bits 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 72-Tooth Stubby Quick Release Teardrop Ratchet 4-1/2" (CRW11)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- FEIN Twist Drill Hss 5/16" Weldon (63111031010)
- PRO-GRADE TOOLS Wrecking Bar, 1/2", Hex, 12" (63112)
- BONDHUS 30299 Socket Hex Bit Tool Set With Sockets, 2", 9 Piece (30299)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (30645)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (30887)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- BONDHUS ProHold Ball Bit Set, 7 pcs (30445)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- KO-KEN Bit Socket set TORX T20-T55 200mm 8 pieces 3/8 Sq. Drive (RS13025/8-L50)
- Bondhus Sockets & Ratchets