Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 6In 6Mm
Mfr # 43668
Zoro # G3624559
product price: $12.46
/ea
$12.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 6 in
- Point Size 6mm
- SAE or Metric Metric
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43668
- Zoro # G3624559
- UPC # 037231436681
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Point Size | 6mm |
Overall Length | 150mm |
Details
Bit Style | Hex End |
SAE or Metric | Metric |
Finish | ProGuard |
For Use With | Impact Sockets |
Item | 6mm ProHold Hex Bit 6In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
6mm ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- MAYHEW 11/16 In. X 21 In. Lady Foot Pry Bar (40154)
- GREY PNEUMATIC 1" Drive, 3/4 SAE Socket, 12 Points (4224D)
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- Bondhus Screwdrivers and Nutdrivers