Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 6In 3.0Mm
Mfr # 43656
Zoro # G3624525
product price: $11.53
/ea
$11.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 6 in
- Overall Length 150mm
- Finish ProGuard
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43656
- Zoro # G3624525
- UPC # 037231436568
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Overall Length | 150mm |
Point Size | 3mm |
Details
Bit Style | Hex End |
Finish | ProGuard |
SAE or Metric | Metric |
For Use With | Impact Sockets |
Item | 3.0mm ProHold Hex Bit 6In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3.0mm ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Zyklop Speed Ratchet 1/4" Drive Flex Hea (WER05003500001)
- ANDERSON POWER PRODUCTS Sbx Kit, Blue, 2/0,350A (124708-001)
- STANLEY 8" Molding Bar Nail Puller (55-116)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- VEGA Slotted Bit Finder 16 (16-20) x 3-7/8 (BBF16)
- Bondhus Screwdrivers and Nutdrivers