Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 6In 3.0Mm
Mfr # 33656
Zoro # G3624236
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 6 in
- SAE or Metric Metric
- For Use With Impact Sockets
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 33656
- Zoro # G3624236
- UPC # 037231336561
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Overall Length | 6" |
Point Size | 3mm |
Details
Bit Style | Hex End |
SAE or Metric | Metric |
For Use With | Impact Sockets |
Item | 3.0mm ProHold Hex Bit 6In |
Finish | ProGuard |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3.0mm ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #40 (C23174)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw (DCS577B)
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. (16-977)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- Bondhus Screwdrivers and Nutdrivers