Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 8Mm
Mfr # 33272
Zoro # G3624096
product price: $6.91
/ea
Sold in multiples of 2 for $13.82
$13.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric Metric
- Overall Length 2"
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33272
- Zoro # G3624096
- UPC # 037231332723
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 8mm |
Details
Bit Style | Hex |
Shank Style | Hex |
SAE or Metric | Metric |
Item | 8mm ProHold Hex Bit 2In |
Finish | ProGuard |
For Use With | Impact Sockets |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
8mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/16" (13302)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- VEGA Ball-End Hex, 2.5 mm Bit x 2 in (150BP025A)
- Bondhus Screwdriver Bits