Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 7/32In
Mfr # 43211
Zoro # G3624391
product price: $11.78
/ea
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 2 in
- Finish ProGuard
- For Use With Impact Sockets
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43211
- Zoro # G3624391
- UPC # 037231432119
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Overall Length | 50mm |
Point Size | 7/32" |
Details
Bit Style | Hex End |
Item | 7/32In ProHold Hex Bit 2In |
Finish | ProGuard |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
7/32In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #1 (41671)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 1/2" ProHold Hex Bit, 2" Length (33216)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- VEGA Square 2 Power Bit x 2" 2Pc (150R2C)
- Bondhus Screwdrivers and Nutdrivers