Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 5/32In
Mfr # 43209
Zoro # G3624376
product price: $11.53
/ea
$11.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 2 in
- SAE or Metric SAE
- Overall Length 50mm
- For Use With Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43209
- Zoro # G3624376
- UPC # 037231432096
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Overall Length | 50mm |
Point Size | 5/32" |
Details
Bit Style | Hex End |
Item | 5/32In ProHold Hex Bit 2In |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Finish | ProGuard |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5/32In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12288)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9240E)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS Insert Bit (31038)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Ball Bit 6In 3.0Mm (43856)
- BONDHUS Ball End Power Bit 8Mm (10872)
- DEWALT Insert Bit, 1/4In, Hex, 3/32In, 1In (50 Pack) (DWA1HS332IRB)
- Bondhus Screwdrivers and Nutdrivers