Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 3.0Mm
Mfr # 43256
Zoro # G3624428
product price: $11.47
/ea
$11.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 2 in
- Point Size 3mm
- Finish ProGuard
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43256
- Zoro # G3624428
- UPC # 037231432560
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Point Size | 3mm |
Overall Length | 50mm |
Details
Bit Style | Hex End |
Finish | ProGuard |
Item | 3.0mm ProHold Hex Bit 2In |
For Use With | Impact Sockets |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3.0mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- STARRETT 1-9/16" (40mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0196)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BOSCH 8PC 2 Torx PWR Bit Set (CCSTV208)
- Bondhus Screwdriver Bits