Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 3.0Mm
Mfr # 33256
Zoro # G3624041
product price: $6.22
/ea
Sold in multiples of 2 for $12.44
$12.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- For Use With Impact Sockets
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33256
- Zoro # G3624041
- UPC # 037231332563
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 3mm |
Details
Bit Style | Hex |
Shank Style | Hex |
Finish | ProGuard |
Item | 3.0mm ProHold Hex Bit 2In |
For Use With | Impact Sockets |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3.0mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- MILWAUKEE TOOL 4 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT202)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS 1/2" Ball End Blade (116)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- Bondhus Screwdrivers and Nutdrivers