Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 17Mm
Mfr # 43286
Zoro # G3198986
product price: $17.12
/ea
$17.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43286
- Zoro # G3198986
- UPC # 037231432867
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Item | 17mm ProHold Hex Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
17mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee Conduit Bender (1818T)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (5KK9)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS Ball End Blade (160)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS 1/2" Ball End Blade (116)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- Bondhus Screwdrivers and Nutdrivers