Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 14Mm
Mfr # 43284
Zoro # G3198977
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Tether Style Tether Capable
- Replaceable Insert No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43284
- Zoro # G3198977
- UPC # 037231432843
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Item | 14mm ProHold Hex Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
14mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 1/8 In x 240 ft, Carbon Steel (31-038)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- KIPP Catch Plate Style A (K0050.9135211)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- Bondhus Screwdrivers and Nutdrivers