Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 1/4In
Mfr # 33212
Zoro # G3623971
Sold in multiples of 2 for $13.24
$13.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 2"
- For Use With Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 33212
- Zoro # G3623971
- UPC # 037231332129
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 1/4" |
Details
Bit Style | Hex |
Shank Style | Hex |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Item | 1/4In ProHold Hex Bit 2In |
Finish | ProGuard |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/4In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X25)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T10H)
- Bondhus Screwdrivers and Nutdrivers