Shop All Bit Socket Sets
Bondhus
ProHold Ball Bit Set, 8 pcs
Mfr # 30487
Zoro # G0891068
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 30487
- Zoro # G0891068
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 8 |
Item | ProHold Ball Bits 2In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 ProHold Ball Bits 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- DISSTON MM 25PK PH2 1 Imp Bits (255388)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- WILTON Se Black 1755 Trdsmn & Bash 20416 (1755 SE)
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (33646)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- BONDHUS ProHold Star Bit Set, 9 pcs (44699)
- BONDHUS ProHold Ball Bit Set, 7 pcs (30445)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (43645)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Shallow Socket Set - SAE 6-Pt (752044X)
- Bondhus Sockets & Ratchets