Shop All Bit Socket Sets
Bondhus
ProHold Ball Bit Set, 8 pcs
Mfr # 23487
Zoro # G0878897
product price: $57.73
/ea
$57.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 23487
- Zoro # G0878897
- UPC # 037231234874
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 8 |
Item | ProHold Ball Bits 2In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 ProHold Ball Bits 2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST9409A Hose Clamp Pliers (AST9409A)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- STANLEY Combination Square 12 In (46-222)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- BONDHUS ProHold Star Bit Set, 10 pcs (44038)
- BONDHUS ProHold Star Bit Set, 9 pcs (30799)
- BONDHUS Socket Bit Set, Torx, 13 pcs (22437)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (43645)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- POWERBUILT 4PC TAMPER PROOF STAR BIT SOCKET SET (648979)
- Bondhus Sockets & Ratchets